Beli projector screen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- Brite Screen Manual Screen (Layar Proyektor)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
- On Screen Tripod Screenatribut:
- Size (inch): 70x70
- Ratio: 1:1
- Packing Size (cm): 180x180
- JK Screen Screen Motorized S1 Seriesatribut:
- Material: Mattewhite
- Sanwa Projector Screen Tripod Typeatribut:
- Screen Material: Desk set, floor set/film system, 3 tripod set/mat system
- Type: Tripod type
- Brite Screen Deluxe ScreenDeskripsi:Menggunakan bahan matte white terbaik dikelasnya, kain layar BRITE bertekstur lebih padat, tebal, dan kaku serta mempunya daya serap dan bias pantul gambar yang lebih teratur sehinggal mampu memberikan kualitas gambar yang lebih cerah dan jernih. Design casing yang lebih artistik & modern terbuat dari bahan alumunium terbaik. Menggunakan Tubular Motor terbaik yang kuat, suara halus, dan tahan lama. Posisi stop layar / ketinggian dapat diatur/diset sesuai dengan kebutuhan. Dilengkapi dengan auto-shutdown untuk mencegah motor terlalu panas dan terbakar. Metode pengoperasian ganda, Remote Control (menggunakan RF Signal ) dan/atau Saklar Manual. Format layar 1:1 (kecuali type SMR).
- ViewSonic Projector Lensa NormalDeskripsi:The ViewSonic PA503S offers impressive visual performance to improve presentations, ideal for use in small business meeting rooms and classrooms. Packed with 3800 ANSI Lumens of brightness and a 22,000:1 contrast ratio, this projector is guaranteed to reproduce the finest of details regardless of the amount of ambient lighting present. ViewSonic exclusive SuperColor™ technology offers a wider range of displayable color for projected images with true-to-life color accuracy. Users can choose from 5 color modes, including standard, brightest, presentation, photo, and movie mode, to select the mode that best suits their needs based on their usage scenario. In addition, the energy-saving SuperEco mode of PA503S reduces power consumption and extends the lamp life by up to 15,000 hours.- Auto Power Off- 22,000:1 contrast ratio- SuperColor™ Technology- 5 colour modes- Vertical KeystoneInput: Computer in (shared with component): 2Combine: 1Input Audio (3,5 mm): 1HDMI: 1 (Back)Output:Monitor out: 1Audio out (3.5mm): 1Speaker: 2WPower Supply Voltage: 100-240V+/- 10%, 50/60Hz ACPower Consumption: Normal: 260WStandby:atribut:
- Contrast Ratio: 22000:1 (with SuperEco Mode)
- Display Color: 1.07 Billion Colors
- Light Source Type: Lamp
- Image Size (inch): 30 - 300
- Projector Offset (%): 120 ± 5
- New Screen Tripod Screen (Layar Projectro)atribut:
- Color: Matte White
- Ratio: 1.1
- VICENZA Tempat Sendok dengan TutupDeskripsi:Produk ini terbuat dari bahan porselin dengan motif Vicenza pilihan. Dilengkapi dengan tutup untuk menjaga kebersihan sendok dan garpu Anda. Terdiri dari: 1 buah tempat sendok1 buah tutupatribut:
- Weight (kg): 2
- Deli Automatic Projection Screenatribut:
- Color: White
- Size: 2
- Ref. No.: REF. E50443-EU
- SAP: 100149630
- Packaged Form: 1:CAR 1:PCS
- Diagonal Length: 120'
- Screen Ratio: 16:10
- SANWA SUPPLY Projector screenDeskripsi:It is a hanging type projector screen. It can be fixed to the ceiling or wall using metal fittings. You can fix it in any position by pulling out the screen. Pull it down a little from the fixed position to store it. A slow winding type that slowly pulls in when the screen is stored.* Be sure to ask a professional installation contractor to install the screen.atribut:
- Aspect Ratio: 4:3
- Material (screen): Matt system
- Mounting Type: Hanging type (slow winding type)
- Sanwa Projector Screen Desk Setatribut:
- Screen Material: Desk set, floor set/film system, 3 tripod set/mat system
- Type: Desk set
Daftar Harga projector screen Terbaru March 2026
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| Brite Screen Manual Screen (Layar Proyektor) | Rp969.900 |
| On Screen Tripod Screen | Rp609.900 |
| ibright Manual Screen (Layar Proyektor) | Rp559.900 |
| JK Screen Screen Motorized S1 Series | Rp3.699.900 |
| Sanwa Projector Screen Tripod Type | Rp4.999.900 |
| INDACHI Meja Kantor 1 Biro (Meja Kerja) | Rp2.399.900 |
| ibright Layar Proyektor Tripod (Layar Proyektor) | Rp779.900 |
| ibright Motorized Screen (Layar Proyektor) | Rp2.499.900 |
| JK Screen Lift Projector S Series | Rp30.999.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)



















































































































































/P102114926-1.jpg)
/P102114919-1.jpg)

/P102114940-1.jpg)


/d4P103991472-1.jpg)
/P102114964-1.jpg)
/P102114957-1.jpg)



/nuP103216858-1.jpg)